Shop All Anti-Fatigue Mats
Wearwell
30 ft. L x Dual Density PVC Sponge, 1/2" Thick
Mfr # 459.12X4X30BK
Zoro # G4637081
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 30 ft.
- Thickness 1/2"
- Material Dual Density PVC Sponge
- Mat Surface Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 459.12X4X30BK
- Zoro # G4637081
- UPC # 715411554577
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 30 ft. |
Width | 4 ft. |
Details
Item | Endurable |
Color | Black |
Thickness | 1/2" |
Material | Dual Density PVC Sponge |
Mat Surface Pattern | Solid |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Assembly and Fulfillment; Dry Environment |
For Use With | Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Endurable,4 ft. x 30 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-12559)
- LYLE Stop Proceed With Caution Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6235-HI_24x24)
- HONEYWELL NORTH Full Face Respirator, M, Threaded, 5 Point (RU65001M)
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- WEARWELL 53 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X53BYL)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X6BYL)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBYL)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X60BYL)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (701.14X4X4BK)
- CACTUS MAT 2 ft x 2 3/4 ft Black Fingertop Mat (35-2432)
- Wearwell Floor Mats