Shop All Anti-Fatigue Mats
Wearwell
3 in L x Nitrile Rubber, 5/8 in Thick
Mfr # 578.CORNERNBRYL-CS4
Zoro # G9209810
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile Rubber
- Thickness 5/8 in
- Width 4 in
- Surface Material Nitrile Rubber
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 578.CORNERNBRYL-CS4
- Zoro # G9209810
- Country of Origin Mexico
- Category Anti-Fatigue Mats
Dimensions
Width | 4 in |
Length | 3 in |
Width and Length | 4 in x 3 in |
Description
Ramp Outside Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 20 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Textured with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Yellow, Connection Style Peg and Hole, Edge Style Beveled, Length 3 in, Material Nitrile Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/White, Labels/Roll: 300 (DK1203)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR142)
- WERNER Full Body Harness, Vest Style, S (H123001)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BK)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X6AMCH)
- WEARWELL 15 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X15BYL)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X24AMCH)
- WEARWELL 22 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- Wearwell Floor Mats