Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496
Zoro # G0912097
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 7/8"
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496
- Zoro # G0912097
- UPC # 715411297108
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Item | Antifatigue Mat |
Color | Gray |
Thickness | 7/8" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Edge Style | Beveled |
Standards | MVSS 302; Fed Std 191; ASTM F1677 |
Application | Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment |
Mat Shape | Rectangle |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | No |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 7/8 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Anti-Vibration Glove, L (A790)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (3BA39)
- LYLE Caution Sign, 7" W, 10" H, 0.040" Thick (U4-1415-NA_7x10)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X5BK)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X3X10BK)
- WEARWELL 10 ft. L x PVC, 1/4" Thick (701.14X3X10BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 36 ft. L x PVC Sponge, 1/2" Thick (452.12X3X36BK)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312YB)
- Wearwell Anti-Fatigue Mats