Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496
Zoro # G0912088
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Length 3 ft.
- Width 2 ft.
- Thickness 7/8"
- Material PVC Surface With Recycled Urethane Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 496
- Zoro # G0912088
- UPC # 715411299805
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Item | Antifatigue Mat |
Color | Charcoal |
Thickness | 7/8" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Edge Style | Beveled |
Application | Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Mat Shape | Rectangle |
Standards | MVSS 302; Fed Std 191; ASTM F1677 |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Backing Material | Urethane Foam |
Oil Resistant | No |
Edges | beveled |
Antimicrobial | No |
Antifatigue | Yes |
For Use With | Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Antifatigue Mat, Width 2 ft, Thickness 7/8 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, Olive, 12 PK, NIOSH (7093C)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- EPSON Printable Magnetic Label Cartridge (212MTBYPX-4.9)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3GY)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X4X5BK)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- WEARWELL 30 ft. L x PVC Sponge, 1/2" Thick (452.12X3X30BK)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- Wearwell Anti-Fatigue Mats