Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496
Zoro # G0912027
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 7/8"
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 496
- Zoro # G0912027
- UPC # 715411299867
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Item | Antifatigue Mat |
Color | Blue |
Thickness | 7/8" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Edge Style | Beveled |
Standards | MVSS 302; Fed Std 191; ASTM F1677 |
Application | Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment |
Mat Shape | Rectangle |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Brake Fluid Resistant | No |
Oil Resistant | No |
Antifatigue | Yes |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 7/8 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 3000 (THT-7-428-3)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan, Ribbed Nylon/Spandex (RWC2-03-M)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- ROYER 6-Inch Work Boot, M, 10 1/2, Black, PR (5608AG)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X3GY)
- WEARWELL 26 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 19 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X19GY)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBYL)
- WEARWELL 3 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- Wearwell Anti-Fatigue Mats