Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X3X3BK
Zoro # G4401540
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 3 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 1/2"
- Mat Surface Pattern Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X3X3BK
- Zoro # G4401540
- UPC # 715411760701
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 3 ft. |
Details
Item | Smart Tile Top Mat |
Color | Black |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top Mat,Black,3ft.x3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Replacement Sensor, Carbon Monoxide (CO-91NS)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- LABELMASTER Flammable Liquid Label, UN1210, PK500, HSN3400ET (HSN3400ET)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X6CH)
- WEARWELL 3 in L x Nitrile Rubber, 5/8 in Thick (578.CORNERNBRYL-CS4)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X10CHV)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- Wearwell Anti-Fatigue Mats