Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 494.78X2X3BL
Zoro # G4410695
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Material PVC Surface With PVC Sponge
- Thickness 7/8"
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 494.78X2X3BL
- Zoro # G4410695
- UPC # 715411116171
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | UltraSoft Tile Top Mat |
Color | Blue |
Material | PVC Surface With PVC Sponge |
Thickness | 7/8" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30% |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Tile Top Mat,Blue,UltraSoft,2ft. x 3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Ice Gloves, Black, X-Large, Pair (N9690XL)
- BOWMAN DISPENSERS Glove Box Dispenser, (2)Boxes, 10-19/32inW (GS-122)
- HARDLINE PRODUCTS Number 3 Decal, 3" White Vinyl, PK10 (3SCWP3)
- HONEYWELL NORTH Headstrap Assembly (80757-H5)
- WEARWELL 3 ft. L x PVC Sponge, 1/2" Thick (452.12X2X3BYL)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 23 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 15 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X15BYL)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X2X3BK)
- WEARWELL 30 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X4X30BK)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0024BL)
- Wearwell Anti-Fatigue Mats