Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 431.78X2X3BYL
Zoro # G4671381
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 7/8"
- Material PVC Surface With PVC Sponge
- Mat Surface Pattern Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 431.78X2X3BYL
- Zoro # G4671381
- UPC # 715411698295
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Ultrasoft Corrugated Mat |
Color | Black/Yellow |
Thickness | 7/8" |
Material | PVC Surface With PVC Sponge |
Mat Surface Pattern | Corrugated |
Standards | MVSS 302/'A' Rating; ASTM D395-98 |
Application | Suitable For Dry Environment; Assembly and Fulfillment |
Type | Anti-Fatigue Matting |
Description
Ultrasoft Corrgtd Spongecote,2ft.x3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- UNITED SCIENTIFIC Laboratory Apron, 42" Long X 36" Wide (LBAP03)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74202)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BYL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X5CH)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- Wearwell Floor Mats