Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 416
Zoro # G0907623
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 416
- Zoro # G0907623
- UPC # 715411417087
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; MVSS 302/'A'; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Oily Overspray Applications |
Mat Shape | Rectangle |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antifatigue | Yes |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Antimicrobial | No |
Type | Anti-Fatigue Matting |
Backing Material | Nitrile Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- HONEYWELL NORTH Combination Cartridge/Filter, Black, Magenta, 4 PK (PA7OVHE)
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6GY)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BYL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X10GY)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0045YB)
- Wearwell Floor Mats