Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X3X3BYL
Zoro # G4644860
original price:
$59.39
5% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Material PVC Sponge
- Thickness 3/8"
- Mat Surface Pattern Ribbed
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X3X3BYL
- Zoro # G4644860
- UPC # 715411889266
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 3 ft. |
Details
Item | Tuf Sponge Mat |
Color | Black/Yellow |
Material | PVC Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Ribbed |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,3 ft. x 3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK554TLYLG00015C)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AR16)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3GY)
- WEARWELL 37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X37GY)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X60BK)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.1516X2X4BK)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X14BYL)
- Wearwell Floor Mats