Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X2X3GY
Zoro # G4646586
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Thickness 3/8"
- Material PVC Sponge
- Mat Surface Pattern Ribbed
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X2X3GY
- Zoro # G4646586
- UPC # 715411244089
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Tuf Sponge Mat |
Color | Gray |
Thickness | 3/8" |
Material | PVC Sponge |
Mat Surface Pattern | Ribbed |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,2 ft. x 3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-EG_12x18 (T1-1871-EG_12x18)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Matte Black) (HDCM-17MKG)
- ZORO SELECT Stencil Kit, 15 Pc. (20Y512)
- XSORB Spill Kit, Caustic Neutralizer, 20 gal. (XKD20B)
- WEARWELL 20 ft. L x PVC Sponge, 3/8" Thick (451.38X2X20GY)
- WEARWELL Solid Grease Resistant Mat, 3 ft L x 5/8" Thick (577.58X3X3GRBK)
- WEARWELL 25 ft. L x PVC Sponge, 3/8" Thick (451.38X3X25GY)
- WEARWELL 7 ft. L x PVC Sponge, 3/8" Thick (451.38X6X7BK)
- WEARWELL Antifatigue Runner, Black, 8 ft. L x (785.332X3X8SMBK)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Wearwell Floor Mats