Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X2X3BK
Zoro # G4641220
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Material PVC Sponge
- Thickness 1/2"
- Mat Surface Pattern Diamond Tuf Sponge
- Standards DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 452.12X2X3BK
- Zoro # G4641220
- UPC # 715411191697
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Diamond Tuf Sponge |
Color | Black |
Material | PVC Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Diamond Tuf Sponge |
Standards | DOC FF1-70; Fed Std. 19; ASTM F1677; ASTM D575 |
Application | Suitable For Dry Environments |
Type | Anti-Fatigue Matting |
Description
Diamond Tuf Sponge,2 ft. x 3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- PLASTICADE PRODUCTS 20 Lb. Recycled Rubber Base For Gemstone Vertical Panel, Barricade & Parking Signs, Black (400-B-20R)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4570)
- WEARWELL 3 ft. L x PVC Sponge, 1/2" Thick (452.12X2X3BYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X2X8BK)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMGY)
- WEARWELL 20 ft. L x PVC, 1/4" Thick (701.14X3X20BK)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- Wearwell Anti-Fatigue Mats