Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X3X3BYL
Zoro # G4677788
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 3 ft.
- Material PVC Blown Sponge
- Thickness 3/8"
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 427.38X3X3BYL
- Zoro # G4677788
- UPC # 715411957545
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 3 ft. |
Details
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Material | PVC Blown Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Pebble |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Description
Soft Step,3 ft. x 3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8354LE3)
- MCR SAFETY Gloves, Hvy Wgt Cot/Poly Gray Medium, 12PK (9507M)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X42BYL)
- WEARWELL 22 ft. L x PVC Sponge, 1/2" Thick (452.12X3X22BK)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X8BWH)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- Wearwell Floor Mats