Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC, 3/8" Thick
Mfr # 480.38X2X3SLTBK
Zoro # G7564387
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Material PVC
- Thickness 3/8"
- Mat Surface Pattern Textured Drainage Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 480.38X2X3SLTBK
- Zoro # G7564387
- UPC # 715411637911
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Abrasive Kushion Slot Mat |
Color | Black |
Material | PVC |
Thickness | 3/8" |
Mat Surface Pattern | Textured Drainage Slotted |
Application | Manufacturing; Retail, Office, Education; Transportation; Wet, Oily, Slippery Environment |
For Use With | Manufacturing; Retail, Office, Education; Transportation; Wet, Oily, Slippery Environment |
Type | Industrial Runner |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Description
Mat,Abrasive Kushion,Slot,Blk,2ft. x 3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1030MB-4X)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6BL)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X2X60BK)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X5AMCH)
- Wearwell Anti-Fatigue Mats