Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC, 3/8" Thick
Mfr # 475.38X3X3UNSBYL
Zoro # G7525570
original price:
$195.76
9% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 3/8"
- For Use With Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation
- Length 3 ft.
- Mat Surface Pattern Textured Solid Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X3X3UNSBYL
- Zoro # G7525570
- UPC # 715411680061
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 3 ft. |
Details
Material | PVC |
Item | Kushion Walk Un-Slot |
Thickness | 3/8" |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Color | Black/Yellow |
Mat Surface Pattern | Textured Solid Unslotted |
Type | Industrial Runner |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Description
Kushion Walk Un-Slot,BK/YL Brd,3ft. x 3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, L (65110103L)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (105889)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X2X3UNSBK)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBK)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X20CHV)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 26 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- RUBBER-CAL 03_126_INT_WBK "Dura-Chef Commercial Interlock" Anti-Fatigue Rubber Matting, 1/2" x 36" x 36", Black (03-122-INT-BK)
- Wearwell Floor Mats