Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC, 3/8" Thick
Mfr # 475.38X3X3UNSBK
Zoro # G7525589
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Material PVC
- Thickness 3/8"
- Mat Surface Pattern Textured Solid Unslotted
- Standards MVSS 302/"A" Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X3X3UNSBK
- Zoro # G7525589
- UPC # 715411556014
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 3 ft. |
Details
Item | Kushion Walk Un-Slot |
Color | Black |
Material | PVC |
Thickness | 3/8" |
Mat Surface Pattern | Textured Solid Unslotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk,Un-Slot,,Blk,3/8 In. x 3ft. x 3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X3 GPX3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (GPX344100)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Wht, PK25 (TAL370)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Monit (A-1218 No Tres - No Tres Monit)
- JUSTRITE 5 gal Red Steel (7250130)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X5BWH)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X3X12BYL)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 20 ft. L x Vinyl, 9/16" Thick (518S0420YB)
- Wearwell Floor Mats