Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X3UNSBK
Zoro # G7537951
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Thickness 3/8"
- Material PVC
- Mat Surface Pattern Textured Solid Unslotted
- Standards MVSS 302/"A" Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X2X3UNSBK
- Zoro # G7537951
- UPC # 715411402496
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Un-Slot |
Color | Black |
Thickness | 3/8" |
Material | PVC |
Mat Surface Pattern | Textured Solid Unslotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk,Un-Slot,,Blk,3/8 In. x 2ft. x 3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb (B-10-P-HF)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1113112)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SCCS02SGAF-GRN)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBYL)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBK)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- WEARWELL 49 ft. L x PVC, 3/8" Thick (475.38X2X49SLTBK)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- Wearwell Floor Mats