Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick
Mfr # 440.38X2X3BYL
Zoro # G4663541
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 3 ft.
- Material Polyurethane Coating over PVC Sponge
- Thickness 3/8"
- Standards DOT FMVSS 302- Pass; ASTM D624
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 440.38X2X3BYL
- Zoro # G4663541
- UPC # 715411240784
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Ultra-Tred ArmorCote Mat |
Color | Black/Yellow |
Material | Polyurethane Coating over PVC Sponge |
Thickness | 3/8" |
Standards | DOT FMVSS 302- Pass; ASTM D624 |
Application | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Ultra-Tred ArmorCote Mat,2 ft. x 3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015 SuperGrab. Retail Box (4034-30SG)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 46 ft. L x PVC Sponge, 1/2" Thick (452.12X3X46BYL)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X14BK)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BL)
- WEARWELL 29 ft. L x PVC, 1/4" Thick (701.14X3X29BK)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Wearwell Floor Mats