Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x Natural Rubber Surface With Nitrile Sponge, 7/8" Thick
Mfr # 447
Zoro # G0917758
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
- Thickness 7/8"
- Material Natural Rubber Surface With Nitrile Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 447
- Zoro # G0917758
- UPC # 715411046416
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 7/8" |
Material | Natural Rubber Surface With Nitrile Sponge |
Surface Material | Rubber |
Mat Surface Pattern | Weldsafe Ultrasoft |
Edge Style | Beveled |
Standards | F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | No |
Oil Resistant | No |
Mat Shape | Rectangle |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Type | Solid Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 7/8 in, Mat Shape Rectangle, Length 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- PYRAMEX Sideshields, Clear, PR (SS100)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Green (15D829)
- WEARWELL 3 in L x Nitrile Rubber, 5/8 in Thick (578.CORNERNBRYL-CS4)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X16BK)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X16BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6BL)
- WEARWELL 5 ft. L x PVC Sponge, 3/8" Thick (451.38X3X5GY)
- Wearwell Anti-Fatigue Mats