Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x Grease Resistant Natural Rubber, 1/2" Thick
Mfr # 454
Zoro # G0909741
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Material Grease Resistant Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 454
- Zoro # G0909741
- UPC # 715411304752
- Country of Origin Sri Lanka
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 1/2" |
Material | Grease Resistant Natural Rubber |
Surface Material | Rubber |
Mat Surface Pattern | Bubble |
Edge Style | Beveled |
Standards | F1677, FMVSS 302 |
Application | Suitable For Dry and Wet Environment |
Antifatigue | Yes |
Mat Shape | Rectangle |
Oil Resistant | No |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Type | Anti-Fatigue Matting |
Backing Material | Rubber |
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Black Vinyl Number 8, 10PK (A30408)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 100PK (66519)
- NMC Symbol Life Buoy With Line Imo Label, IMO203P (IMO203P)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1146-NA_10x7 (U7-1146-NA_10x7)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- WEARWELL 10 ft. L x PVC Sponge, 3/8" Thick (451.38X3X10BK)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X14BYL)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X8CH)
- WEARWELL 37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X37GY)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0240BY)
- Wearwell Floor Mats