Shop All Anti-Fatigue Mats
Wearwell
3 ft. L x Dual Density PVC Sponge, 1/2" Thick
Mfr # 459
Zoro # G0911239
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Thickness 1/2"
- Material Dual Density PVC Sponge
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 459
- Zoro # G0911239
- UPC # 715411252138
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 3 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 1/2" |
Material | Dual Density PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Pebble |
Edge Style | Straight |
Standards | FMVSS 302; MVSS 302 / 'A'; Fed Std. 191; ASTM F1677; ASTM D575 |
Application | Medium Traffic Areas |
Antimicrobial | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Shape | Rectangle |
Antifatigue | Yes |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Brake Fluid Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Vinyl Foam |
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Number Magnets, 3", White, PK108 (DCN-31)
- 3M Air Pressure Gauge W-3099, 1/pk (W-3099)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 7, PR (SKFGFNLTC7)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X4X10BK)
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 57 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X57BK)
- CONDOR 5 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R815)
- Wearwell Anti-Fatigue Mats