Shop All Anti-Fatigue Mats
Wearwell
29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 416.916X4X29BK
Zoro # G4769865
product price: $1,122.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,122.99
Free 30-Day Returns
Key Features
- Color Black
- Length 29 ft.
- Width 4 ft.
- Material PVC Surface With Nitrile Infused Sponge
- Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 416.916X4X29BK
- Zoro # G4769865
- UPC # 715411982370
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 29 ft. |
Width | 4 ft. |
Details
Item | Diamond-Plate Mat w/Grit Shield |
Color | Black |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 15/16" |
Mat Surface Pattern | Diamond Plate |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Suitable For Dry, Slippery Environment |
For Use With | Suitable For Dry, Slippery Environment |
Type | Anti-Fatigue Matting |
Description
Diamond-Plate,w/Grit Shield,Blk,4ftx29ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 29/32 in W, White (M7-97-488)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- X FACTOR SCIENTIFIC 3 Ply Medical Face Masks Type IIR/Level 2, Breathable, Ear Loop, 50PK (PP2FM1)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size XL (MT61564)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X5CH)
- WEARWELL 12 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X12AMBK)
- WEARWELL 25 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X25BYL)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X8BYL)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X8CH)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X6BK)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0035BL)
- Wearwell Floor Mats