Shop All Anti-Fatigue Mats
Wearwell
29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick
Mfr # 414
Zoro # G0908551
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29 ft.
- Thickness 15/16"
- Material PVC Surface With Nitrile Infused Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 414
- Zoro # G0908551
- UPC # 715411820122
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 29 ft. |
Width | 3 ft. |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With Nitrile Infused Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Hard Working Industrial Athletes |
Oil Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 115.71 lb |
Brake Fluid Resistant | No |
Mat Shape | Rectangle |
Antifatigue | Yes |
Antimicrobial | No |
Type | Anti-Fatigue Matting |
Backing Material | Nitricell Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 29 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, XXL, Black, PR (2UUC7)
- KIDDE Smoke Alarm Front Load (21007582)
- NEWSTRIPE 3 Can Aerosol Can Disposal System (10004721)
- MCR SAFETY Rider Raincoat, Yellow, XL (260CXL)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL Antifatigue Mat, Black, 5 ft. L x 2 ft. W, Urethane, Square Grid Surface Pattern, 5/8" Thick (502)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- WEARWELL 57 ft. L x PVC, 3/8" Thick (480.38X3X57SLTBK)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X16BK)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO70370)
- Wearwell Anti-Fatigue Mats