Shop All Anti-Fatigue Mats
Wearwell
29 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X2X29BYL
Zoro # G4646918
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29 ft.
- Material PVC Sponge
- Thickness 3/8"
- Mat Surface Pattern Ribbed
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 451.38X2X29BYL
- Zoro # G4646918
- UPC # 715411888955
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 29 ft. |
Width | 2 ft. |
Details
Item | Tuf Sponge Mat |
Color | Black/Yellow |
Material | PVC Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Ribbed |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Tuf Sponge,2 ft. x 29 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-4-PK (7397-4-PK)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- GEC Mr. Chain Plastic Chain Barrier, 2inx25'L, Safety Orange (50012-25)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DL110)
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X6GY)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (701.14X2X75BK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BL)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 5 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0035BL)
- Wearwell Floor Mats