Shop All Anti-Fatigue Mats
Wearwell
29 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X29BK
Zoro # G4384628
original price:
$523.08
4% off
new price: $496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Length 29 ft.
- Material PVC
- Thickness 1/4"
- Mat Surface Pattern Diamond Plate
- Standards ASTM D178-01; ASTM D412; ASTM D149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 701.14X3X29BK
- Zoro # G4384628
- UPC # 715411922925
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 29 ft. |
Width | 3 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black |
Material | PVC |
Thickness | 1/4" |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Description
Diamond Plate Switchboard Mat,3ft x 29ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- BAYHEAD PRODUCTS Poly Utility Tray 29.5" L x 29.5" W x 2" H (PAK659)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X7BK)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BWH)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X2X12BK)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X4CH)
- WEARWELL 24 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X24BK)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- Wearwell Anti-Fatigue Mats