Shop All Anti-Fatigue Mats
Wearwell
28 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0924791
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 ft.
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0924791
- UPC # 715411667932
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 28 ft. |
Width | 4 ft. |
Length (Straight Wireway) | 28 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Weight | 123.2 lb |
Oil Resistant | No |
Mat Shape | Rectangle |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Antimicrobial | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 28 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYCHV)
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X24AMBK)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBK)
- WEARWELL 32 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X32BYL)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Wearwell Floor Mats