Shop All Anti-Fatigue Mats
Wearwell
26 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0926289
product price: $385.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 26 ft.
- Width 2 ft.
- Thickness 1"
- Material PVC Surface With Recycled Urethane Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0926289
- UPC # 715411657056
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 26 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 26 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 1" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Oil Resistant | No |
Antimicrobial | No |
Mat Shape | Rectangle |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Weight | 52 lb |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Runner, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 26 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/10XL)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 11,799LG4, PR (R-840VP)
- BOUTON Safety Glasses, Recon, Fogless360, Clear (250-32-0520)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB8623D)
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X10BK)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X37GY)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X8BYL)
- Wearwell Anti-Fatigue Mats