Shop All Anti-Fatigue Mats
Wearwell
25 ft. L x PVC Blown Sponge, 3/8" Thick
Mfr # 427.38X2X25BYL
Zoro # G4679976
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Material PVC Blown Sponge
- Thickness 3/8"
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 427.38X2X25BYL
- Zoro # G4679976
- UPC # 715411957194
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 25 ft. |
Width | 2 ft. |
Details
Item | Soft Step Floor Mat |
Color | Black/Yellow |
Material | PVC Blown Sponge |
Thickness | 3/8" |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Soft Step,2 ft. x 25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 130)
- KLEIN TOOLS Klein Cooling Bandana, Black (60123)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BYL)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BK)
- WEARWELL 21 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X21BK)
- WEARWELL 31 ft. L x PVC, 1/4" Thick (701.14X3X31BK)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X3X3BYL)
- PADIT BY GELPRO 27 in L x EVA Foam, 1 in Thick (120-00-1827-1)
- Wearwell Floor Mats