Shop All Anti-Fatigue Mats
Wearwell
25 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X25BK
Zoro # G4384707
original price:
$552.40
4% off
new price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 3 ft.
- Length 25 ft.
- Thickness 1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 701.14X3X25BK
- Zoro # G4384707
- UPC # 715411922888
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 25 ft. |
Details
Material | PVC |
Item | Diamond Plate Switchboard Mat |
Thickness | 1/4" |
Color | Black |
Mat Surface Pattern | Diamond Plate |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Type | Non-Conductive |
Application | Suitable For Dry Environments |
Description
Diamond Plate Switchboard Mat,3ft x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HG26 Noise off 26dB Black Ear Plugs (HG26)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- DUPONT IsoClean(R) Frock, White, 3XL, PK30 (IC263SWH3X00300B)
- STI Fire Penetration Warning Label (Z1005892CG)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X2X75BK)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X16GY)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X4X75BK)
- WEARWELL 7 ft. L x PVC Sponge, 3/8" Thick (451.38X2X7GY)
- Wearwell Anti-Fatigue Mats