Shop All Anti-Fatigue Mats
Wearwell
25 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick
Mfr # 440.38X2X25BYL
Zoro # G4663690
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Coating over PVC Sponge
- Thickness 3/8"
- For Use With Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment
- Width 2 ft.
- Color Black with Yellow Borders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 440.38X2X25BYL
- Zoro # G4663690
- UPC # 715411942138
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 2 ft. |
Length | 25 ft. |
Details
Material | Polyurethane Coating over PVC Sponge |
Item | Ultra-Tred ArmorCote Mat,2 ft. x 25 ft. |
Thickness | 3/8" |
For Use With | Comfort For Medium Traffic Areas; Assembly and Fulfillment; Dry Environment |
Color | Black with Yellow Borders |
Type | Anti-Fatigue Matting |
Standards | DOT FMVSS 302- Pass; ASTM D624 |
Description
Ultra-Tred ArmorCote Mat,2 ft. x 25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Jacket, XL, Yellow/Green, 0.30mm Thick (J24122C)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (48-73-9031)
- NEOS OVERSHOE Winter Boots, Men, 15M, Buckle, Plain, PR (EXPG/XXL)
- HONEYWELL Honeywell North Organic Vapor Respirator Cartridge, 1 Pair (N75001L)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X3BK)
- WEARWELL 28 ft. L x PVC, 1/4" Thick (701.14X3X28BK)
- WEARWELL 15 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X15CH)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMBK)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (702.14X3X15BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- Wearwell Anti-Fatigue Mats