Shop All Anti-Fatigue Mats
Wearwell
24 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 431.78X4X24BK
Zoro # G4669239
product price: $1,089.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Key Features
- Length 24 ft.
- Material PVC Surface With PVC Sponge
- Thickness 7/8"
- Mat Surface Pattern Corrugated
- Standards MVSS 302/'A' Rating; ASTM D395-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 431.78X4X24BK
- Zoro # G4669239
- UPC # 715411947126
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 24 ft. |
Width | 4 ft. |
Details
Item | Ultrasoft Corrugated Mat |
Color | Black |
Material | PVC Surface With PVC Sponge |
Thickness | 7/8" |
Mat Surface Pattern | Corrugated |
Standards | MVSS 302/'A' Rating; ASTM D395-98 |
Application | Suitable For Dry Environment; Assembly and Fulfillment |
For Use With | Suitable For Dry Environment; Assembly and Fulfillment |
Type | Anti-Fatigue Matting |
Description
Ultrasoft Corrgtd Spongecote,4ft.x24ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1049-RA_10X14 (U1-1049-RA_10X14)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-750-595-OR-BK)
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6BL)
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046BL)
- Wearwell Anti-Fatigue Mats