Shop All Anti-Fatigue Mats
Wearwell
22 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick
Mfr # 496.78X4X22BK
Zoro # G4393308
product price: $1,047.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,047.99
Free 30-Day Returns
Key Features
- Length 22 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Thickness 7/8"
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.78X4X22BK
- Zoro # G4393308
- UPC # 715411773961
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 22 ft. |
Width | 4 ft. |
Details
Item | UltraSoft Tile Top Mat |
Color | Black |
Material | PVC Surface With Recycled Urethane Sponge |
Thickness | 7/8" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
UltraSoft Tile Top Mat,Black,4ft.x22ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- MSA SAFETY Hard Hat Suspension, Topgard, 4pt.1-Touch (10061127)
- AIR SYSTEMS INTL Hose Clamp (HOS056)
- NMC Self Lamination Hazardous Waste Label, Pk25 (HW1SL25)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (701.14X4X4BK)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X3X10BK)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BK)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- Wearwell Floor Mats