Shop All Anti-Fatigue Mats
Wearwell
22 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X22BK
Zoro # G4384768
original price:
$485.89
14% off
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 1/4"
- Length 22 ft.
- For Use With Suitable For Dry Environment
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 701.14X3X22BK
- Zoro # G4384768
- UPC # 715411922857
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 22 ft. |
Details
Material | PVC |
Item | Diamond Plate Switchboard Mat |
Thickness | 1/4" |
Color | Black |
For Use With | Suitable For Dry Environment |
Mat Surface Pattern | Diamond Plate |
Type | Non-Conductive |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Application | Suitable For Dry Environments |
Description
Diamond Plate Switchboard Mat,3ft x 22ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- INCOM Floor Marking Tape, Roll, Clear, 5 in. W (FTL500)
- ANSELL Electrical Gloves, Leather, Black, 10 (RIG011B-KIT)
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X3X17GY)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- WEARWELL 12 ft. L x PVC, 3/16" Thick (712.316X3X12GY)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X8BK)
- WEARWELL 75 ft. L x PVC, 1/8" Thick (381.18X2X75BK)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Wearwell Anti-Fatigue Mats