Shop All Anti-Fatigue Mats
Wearwell
21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0927217
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0927217
- UPC # 715411658459
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 21 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 21 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 1" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98 |
Application | Suitable For Dry Environments |
Weight | 63 lb |
Antifatigue | Yes |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antimicrobial | No |
Oil Resistant | No |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 1 in, Length 21 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- NMC Caution High Noise Area Wear Hearing Protection Sign (C521RB)
- GAMEHIDE StormHide Down Pour Rain Pants (PEPBL B 4XL)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (3AW80)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X75GY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 14 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X2X14BYL)
- WEARWELL 20 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X20BK)
- CROWN MATTING TECHNOLOGIES Floor Runner, 60 ft. L x 6 ft. W (PBR1872BK)
- Wearwell Anti-Fatigue Mats