Shop All Anti-Fatigue Mats
Wearwell
21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0926051
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 21 ft.
- Thickness 1"
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0926051
- UPC # 715411657001
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 21 ft. |
Width | 2 ft. |
Length (Straight Wireway) | 21 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 1" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Antimicrobial | No |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 42 lb |
Mat Shape | Rectangle |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Oil Resistant | No |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Runner, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 21 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle (SSLS107G)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- 3M PELTOR LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Bullet Shape, 27 dB, Gray, 25 PK (CCC-GRM-25)
- WEARWELL 32 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X32BYL)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X7BK)
- WEARWELL 3 ft. L x PVC Sponge, 5/8" Thick (442.58X2X3BYL)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (480.38X2X40UNSBK)
- WEARWELL 3 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X3BYL)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- Wearwell Floor Mats