Shop All Anti-Fatigue Mats
Wearwell
21 ft. L x PVC Surface With PVC Sponge, 9/16" Thick
Mfr # 495
Zoro # G0923610
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 9/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0923610
- UPC # 715411833795
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 21 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 21 ft |
Details
Item | Antifatigue Runner |
Color | Black |
Thickness | 9/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Brake Fluid Resistant | No |
Antimicrobial | Yes |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antifatigue | Yes |
Mat Shape | Rectangle |
Oil Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Weight | 69.3 lb |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 21 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- CONDOR Safety Glasses, Agitator Series, Anti-Scratch, Anti-Fog, Anti-Static, Black Half-Frame, Gray Lens (23Y620)
- SKID GUARD STAIR TREAD 6X24""BLK/YLW (67304)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X3X8BYL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X4X11CH)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- Wearwell Anti-Fatigue Mats