Shop All Anti-Fatigue Mats
Wearwell
21 ft. L x PVC Blown Sponge, 5/8" Thick
Mfr # 444.58X3X21BK
Zoro # G4654898
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 ft.
- Thickness 5/8"
- Material PVC Blown Sponge
- Mat Surface Pattern Pebble
- Standards DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 444.58X3X21BK
- Zoro # G4654898
- UPC # 715411937806
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 21 ft. |
Width | 3 ft. |
Details
Item | Deluxe Soft Step |
Color | Black |
Thickness | 5/8" |
Material | PVC Blown Sponge |
Mat Surface Pattern | Pebble |
Standards | DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Soft Step,3 ft. x 21 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- ZORO SELECT Delineator Post with Base, HDPE, Meets MUTCD Requirements, Temporary, Orange, 43 in H, Flat Top (03-710RBC-B)
- CARLISLE FOODSERVICE Economy Wet Floor Sign, Yellow, 25in, PK6 (3690904)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 3 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X3BYL)
- WEARWELL 31 ft. L x PVC, 1/4" Thick (701.14X3X31BK)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0310YB)
- Wearwell Floor Mats