Shop All Anti-Fatigue Mats
Wearwell
21 ft. L x PVC, 3/8" Thick
Mfr # 475.38X2X21SLTBYL
Zoro # G7513549
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 21 ft.
- Material PVC
- Thickness 3/8"
- Mat Surface Pattern Textured Drainage Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475.38X2X21SLTBYL
- Zoro # G7513549
- UPC # 715411679287
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 21 ft. |
Width | 2 ft. |
Details
Item | Kushion Walk Slot |
Color | Black/Yellow |
Material | PVC |
Thickness | 3/8" |
Mat Surface Pattern | Textured Drainage Slotted |
Standards | MVSS 302/"A" Rating |
Application | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
For Use With | Suitable For Dry, Wet and Oily Environment; Machining; Manufacturing; Retail; Office; Education; Transportation |
Type | Industrial Runner |
Description
Kushion Walk Slot,BK/YL Brd,2ft. x 21ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Red, 1-13/16"H (S33RED)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- 3M Safety Glasses Kit W/ Elastic Strap, Foam Gasket, Solus 1000, Anti-Fog, Black/Blue, Clear (S1101SGAF-KT)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431)
- WEARWELL 20 ft. L x PVC, 3/16" Thick (712.316X3X20GY)
- WEARWELL 21 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X21BK)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X2X3UNSBK)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBK)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X7GY)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- Wearwell Floor Mats