Shop All Anti-Fatigue Mats
Wearwell
21 ft. L x Dual Density PVC Sponge, 1/2" Thick
Mfr # 459.12X2X21BK
Zoro # G4638280
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 21 ft.
- Material Dual Density PVC Sponge
- Thickness 1/2"
- Mat Surface Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 459.12X2X21BK
- Zoro # G4638280
- UPC # 715411553372
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 21 ft. |
Width | 2 ft. |
Details
Item | Endurable |
Color | Black |
Material | Dual Density PVC Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Solid |
Standards | MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575 |
Application | Assembly and Fulfillment; Dry Environment |
For Use With | Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Endurable,2 ft. x 21 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, W, PR (FDXL200-11.5W)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KD6)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- WEARWELL 6 ft. L x PVC, 3/8" Thick (475.38X3X6SLTBYL)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 42 ft. L x PVC, 1/4" Thick (701.14X3X42BK)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- Wearwell Floor Mats