Shop All Anti-Fatigue Mats
Wearwell
20 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0919447
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 20 ft.
- Thickness 15/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0919447
- UPC # 715411670758
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 20 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 20 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Mat Electrical Resistance | Electrical Properties Not Tested |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | Yes |
Antifatigue | Yes |
Oil Resistant | No |
Brake Fluid Resistant | No |
Weight | 102 lb |
Mat Shape | Rectangle |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3GY)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X7GY)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X10GY)
- WEARWELL 29 ft. L x PVC Sponge, 3/8" Thick (451.38X2X29BYL)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- STALWART Stalwart 75-ST6004 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Gray - Pack of 6 (75-ST6004)
- Wearwell Floor Mats