Shop All Anti-Fatigue Mats
Wearwell
19 ft. L x PVC Surface With PVC Sponge, 7/8" Thick
Mfr # 494.78X4X19GY
Zoro # G4406879
product price: $910.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Color Gray
- Width 4 ft.
- Material PVC Surface With PVC Sponge
- Thickness 7/8"
- Mat Surface Pattern Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 494.78X4X19GY
- Zoro # G4406879
- UPC # 715411748136
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 19 ft. |
Width | 4 ft. |
Details
Item | UltraSoft Tile Top Mat |
Color | Gray |
Material | PVC Surface With PVC Sponge |
Thickness | 7/8" |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
For Use With | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Tile Top Mat,Gray,UltraSoft,4ft x 19ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153512436)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (48UM40)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6GY)
- WEARWELL 7 ft. L x PVC Sponge, 3/8" Thick (451.38X2X7GY)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 6 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X4X6BYL)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- Wearwell Floor Mats