Shop All Anti-Fatigue Mats
Wearwell
19 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0919410
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 ft.
- Thickness 15/16"
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 495
- Zoro # G0919410
- UPC # 715411670734
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 19 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 19 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 15/16" |
Material | PVC Surface With PVC Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 |
Application | Suitable For Dry Environments |
Weight | 96.9 lb |
Mat Electrical Resistance | Electrical Properties Not Tested |
Mat Shape | Rectangle |
Oil Resistant | No |
Antimicrobial | Yes |
Brake Fluid Resistant | No |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Closed Cell Vinyl Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 19 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- PIP PIP MaxiFlex II Micro-Foam Nitrile Coated Gloves, Black, M, 1 Dozen (34-875/M)
- HEAT FACTORY Hand Muff, Black (1865)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600)
- WEARWELL 60 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X2X60BK)
- WEARWELL 6 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X4X6BYL)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- WEARWELL 42 ft. L x PVC Sponge, 1/2" Thick (452.12X4X42BYL)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF15-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Crocodile Black (2.5F-CAF15-04)
- Wearwell Anti-Fatigue Mats