Shop All Anti-Fatigue Mats
Wearwell
19 ft. L x PVC Surface With PVC Sponge, 1/2" Thick
Mfr # 433.12X3X19BK
Zoro # G4667839
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 19 ft.
- Material PVC Surface With PVC Sponge
- Thickness 1/2"
- Standards MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 433.12X3X19BK
- Zoro # G4667839
- UPC # 715411949618
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 19 ft. |
Width | 3 ft. |
Details
Item | ComfortPro |
Color | Black |
Material | PVC Surface With PVC Sponge |
Thickness | 1/2" |
Standards | MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677 |
Application | Suitable For Dry Environment; Assembly and Fulfillment |
For Use With | Suitable For Dry Environment; Assembly and Fulfillment |
Type | Anti-Fatigue Matting |
Description
ComfortPro,3 ft. x 19 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (N10030000)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- WEARWELL 8 ft. L x PVC Sponge, 5/8" Thick (442.58X4X8BYL)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X2X8SLTBYL)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X2X5AMCH)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- WEARWELL 15 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X15BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Wearwell Anti-Fatigue Mats