Shop All Anti-Fatigue Mats
Wearwell
19 ft. L x PVC Sponge, 5/8" Thick
Mfr # 442.58X4X19BK
Zoro # G4658407
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 ft.
- Thickness 5/8"
- Material PVC Sponge
- Mat Surface Pattern Deluxe Tuf
- Standards DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 442.58X4X19BK
- Zoro # G4658407
- UPC # 715411944897
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 19 ft. |
Width | 4 ft. |
Details
Item | Deluxe Tuf Sponge |
Color | Black |
Thickness | 5/8" |
Material | PVC Sponge |
Mat Surface Pattern | Deluxe Tuf |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Application | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
For Use With | Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment |
Type | Anti-Fatigue Matting |
Description
Deluxe Tuf Sponge,4 ft. x 19 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Brown, PR (TB0A1XK1214)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- WEARWELL 15 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X15CH)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 50 ft. L x PVC Sponge, 3/8" Thick (451.38X3X50BK)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X10BK)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- MILLENNIUM MAT CO Soft Step Anti-Fatigue Flr Mat, Black, Vinyl Foam (MLL24020301DIAM)
- Wearwell Floor Mats