Shop All Anti-Fatigue Mats
Wearwell
18" L x PVC, 7/8" Thick
Mfr # 562.78X18X18BK
Zoro # G4387601
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 18"
- Width 18"
- Material PVC
- Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 562.78X18X18BK
- Zoro # G4387601
- UPC # 715411570089
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 18" |
Width | 18" |
Details
Item | Heavy Duty Solid Mat |
Color | Black |
Material | PVC |
Thickness | 7/8" |
Mat Surface Pattern | Solid |
Standards | MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F1677 / Dry: COF = .65 / Wet: COF = .42; ASTM D575-91 / 4.84% |
Application | Suitable For Dry, Wet and Oily Environments |
Type | Anti-Fatigue Floor Matting |
Description
Heavy Duty SolidM Mat,18inx18in,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- HONEYWELL NORTH Eyesaline Refill For Model 829001 (32-000509-0000-H5)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 4 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X4BK)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X2X16BK)
- WEARWELL 19 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X4X19GY)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X16CH)
- WEARWELL 24 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X2X24AMCH)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- Wearwell Floor Mats