Shop All Anti-Fatigue Mats
Wearwell
18" L x Carbon Impregnated TPO, 7/8" Thick
Mfr # 557.78X18X18BK-CS10
Zoro # G0933900
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 18 in
- Width 2 ft
- Thickness 7/8 in
- Material Carbon Impregnated TPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 557.78X18X18BK-CS10
- Zoro # G0933900
- UPC # 715411587520
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 18 in |
Width | 2 ft |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 7/8 in |
Material | Carbon Impregnated TPO |
Mat Surface Pattern | Smooth Tile |
Edge Style | Straight |
Standards | MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F1677 / Dry: COF = .65 / Wet: COF = .42; ASTM D575-91 / 4.84% |
Application | Suitable For Dry Environments |
Type | Anti-Fatigue ESD Flooring |
Backing Material | Vinyl |
Description
Antifatigue Mat, Mat Width 24 in, Mat Color Black, Mat Length 18 in, Mat Thickness 7/8 in, Thickness 7/8 in, Mat Backing Material Vinyl, Edges Straight, Mat Surface Pattern Smooth Tile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, L (6032L)
- FUTURO Energizing Support Glove, Small/Medium, Fits Palm Size 6.5 in. - 8.0 in., Tan (09183EN)
- MOON AMERICAN Hydrant Adaptor, Pin (430-2521521)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X8BYL)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X4BL)
- WEARWELL Antifatigue Runner, Black, 50 ft. L x (785.332X3X50SMBK)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (480.38X2X40UNSBK)
- Wearwell Anti-Fatigue Mats