Shop All Anti-Fatigue Mats
Wearwell
18 ft. L x PVC, 1/4" Thick
Mfr # 701.14X3X18BK
Zoro # G4384847
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft.
- Material PVC
- Thickness 1/4"
- Mat Surface Pattern Diamond Plate
- Application Suitable For Dry Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 701.14X3X18BK
- Zoro # G4384847
- UPC # 715411922819
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 18 ft. |
Width | 3 ft. |
Details
Item | Diamond Plate Switchboard Mat |
Color | Black |
Material | PVC |
Thickness | 1/4" |
Mat Surface Pattern | Diamond Plate |
Application | Suitable For Dry Environments |
For Use With | Suitable For Dry Environment |
Type | Non-Conductive |
Standards | ASTM D178-01; ASTM D412; ASTM D149 |
Description
Diamond Plate Switchboard Mat,3ft x 18ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 2In (TF2Y300-200)
- BRADY Label Roll, White, Labels/Roll: 250 (B33-375-2-7642)
- SIGNMISSION OSHA , 3.5" Height, Rag Waste Only Close And Secure Top When Finished Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17972)
- ARIAT Pants, Straight Leg, Size 34" x "36 (10034625)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X48CHV)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X5CH)
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20721922)
- Wearwell Floor Mats