Shop All Anti-Fatigue Mats
Wearwell
17 ft. L x PVC Sponge, 3/8" Thick
Mfr # 451.38X6X17BK
Zoro # G4642307
product price: $387.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Length 17 ft.
- Thickness 3/8"
- Material PVC Sponge
- Mat Surface Pattern Ribbed
- Application Light Industrial Applications; Dry Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 451.38X6X17BK
- Zoro # G4642307
- UPC # 715411888276
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 17 ft. |
Width | 6 ft. |
Details
Item | Tuf Sponge Mat |
Color | Black |
Thickness | 3/8" |
Material | PVC Sponge |
Mat Surface Pattern | Ribbed |
Application | Light Industrial Applications; Dry Environment |
For Use With | Light Industrial Applications; Dry Environment |
Type | Anti-Fatigue Matting |
Standards | DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575 |
Description
Tuf Sponge,6 ft. x 17 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, PR (61JC49)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000FB-SPL)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X3X17GY)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X3X17BK)
- WEARWELL 18 ft. L x PVC, 1/4" Thick (701.14X3X18BK)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X6BYL)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 20 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X20CHV)
- Wearwell Anti-Fatigue Mats