Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick
Mfr # 497
Zoro # G0931292
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft.
- Thickness 5/8"
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 497
- Zoro # G0931292
- UPC # 715411911547
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 16 ft |
Details
Item | Antifatigue Runner |
Color | Black/Yellow |
Thickness | 5/8" |
Material | PVC Surface With Recycled Urethane Sponge |
Surface Material | Vinyl |
Mat Surface Pattern | Diamond Plate |
Edge Style | Beveled |
Standards | ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 |
Application | Suitable For Dry Environments |
Fire Resistant/Fire Retardant | Flame and Fire Resistant |
Antimicrobial | No |
Oil Resistant | No |
Weight | 48 lb |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Antifatigue | Yes |
Type | Anti-Fatigue Matting |
Backing Material | Urethane Foam |
Description
Antifatigue Runner, Width 3 ft, Thickness 5/8 in, Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Big Time Products 253112 Mens Extra Large Rose Garden Gloves (253112)
- HAWS Valve Repair Kit (VRK5874)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY Blank Tags, Brass, 1 1/2 in Diameter, .04 in Thick, Indoor/Outdoor, Pack of 25 (23210)
- WEARWELL 24 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (431.78X4X24BK)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 20 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X20BK)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X8BK)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Wearwell Floor Mats