Shop All Anti-Fatigue Mats
Wearwell
16 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496.12X3X16BK
Zoro # G4402505
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft.
- Thickness 1/2"
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Standards MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 496.12X3X16BK
- Zoro # G4402505
- UPC # 715411760824
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 16 ft. |
Width | 3 ft. |
Details
Item | Smart Tile Top Mat |
Color | Black |
Thickness | 1/2" |
Material | PVC Surface With Recycled Urethane Sponge |
Mat Surface Pattern | Marble |
Standards | MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79 |
Application | Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments |
Type | Anti-Fatigue Matting |
Description
Smart Tile Top Mat,Black,3ft.x16ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green S 1 pair (8412B)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HL112AF)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X12CH)
- WEARWELL Antifatigue Runner, Black, 6 ft. L x (785.332X3X6SMBK)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBYL)
- WEARWELL 10 ft. L x PVC, 1/4" Thick (702.14X2X10BK)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (36VL07)
- Wearwell Floor Mats